Shop All Application Specific Lifters
Caldwell
Pallet Lifter, Std Fixed Fork, 2T, L42"
Mfr # 90-2-42
Zoro # G9860541
product price: $5,104.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,104.99
Free 30-Day Returns
Key Features
- Fork Spacing 21 in
- Standards ASME
- Fork Length 42 in
- Throat Height 48 in
- Fork Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 90-2-42
- Zoro # G9860541
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Fork Length | 42 in |
Throat Height | 48 in |
Fork Height | 2 in |
Fork Width | 4 in |
Overall Width | 25 in |
Bail Inside Width | 6 in |
Bail Height | 1 in |
Bail Inside Length | 5 in |
Bail Opening Height | 5 in |
Bail Opening Width | 6 in |
Details
Item | Pallet Lifter |
Fork Spacing | 21 in |
Standards | ASME |
Bail Center of Gravity | 21 in |
Product Type | Pallet Lifter |
Fork Adjustability | Fixed |
Maximum Headroom | 60 in |
Maximum Load Capacity | 4,000 lb |
Maximum Fork Spacing | 25 in |
Material Above the Bail Opening | 1 in |
Description
Pallet Lifter, Maximum Load Capacity 4,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 25 in, Minimum Headroom Not Applicable, Maximum Headroom 60 in, Fork Height 2 in, Fork Length 42 in, Fork Width 4 in, Bail Center of Gravity 21 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Overall Width 25 in, Product Type Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- CARLISLE FOODSERVICE Tube Tire (320020)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 x 1-1/2 Mold-On Rubber Wheel, 3/4 Axle (CW-515-MORRB)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- Caldwell Below the Hook Lifting Devices