Shop All Application Specific Lifters
Caldwell
Narrow Coil C-Hook, 3-1/2T, Max Coil W12In
Mfr # 82NC-3.1/2-12
Zoro # G6594296
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7,000 lb
- Throat Height 21 1/2 in
- Max. Coil Width 12 in
- Min. Coil Inside Diameter 3 1/2 in
- Material Above the Bail Opening 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 82NC-3.1/2-12
- Zoro # G6594296
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 21 1/2 in |
Max. Coil Width | 12 in |
Min. Coil Inside Diameter | 3 1/2 in |
Bail Opening Width | 3 5/8 in |
Bail Opening Height | 5 5/16 in |
Bail Width | 1 in |
Overall Width | 1 in |
Bail Height | 1 1/4 in |
Bail Inside Length | 5 3/8 in |
Maximum Coil Diameter | 3 1/2 in |
Maximum Coil Width | 12 in |
Lifting Arm Plate Length | 12 in |
Bail Inside Width | 3 5/8 in |
Lifting Arm Plate Depth | 2 7/8 in |
Details
Item | Coil Hook |
Capacity | 7,000 lb |
Material Above the Bail Opening | 1 3/16 in |
Headroom | 28 1/8 in |
Standards | ASME |
Product Type | Coil Hook |
Maximum Load Capacity | 7,000 lb |
Maximum Headroom | 28 1/8 in |
Bail Thickness | 1 in |
Description
Coil Hook, Maximum Load Capacity 7,000 lb, Maximum Coil Diameter 3 1/2 in, Maximum Coil Width 12 in, Lifting Arm Plate Depth 2 7/8 in, Lifting Arm Plate Length 12 in, Throat Height 21 1/2 in, Bail Inside Length 5 3/8 in, Bail Inside Width 3 5/8 in, Bail Thickness 1 in, Overall Width 1 in, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 28 1/8 in, Bail Height 1 1/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- TARPS NOW Roller Track Wall Mount Flange Down Support Brackets (TRACK-WM1D)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Dixon Coil Hook, 1Ton, Max Coil W8In (80H-1-8/16)
- CALDWELL Sheet Lifter, 5 t Cap, 16 In to 60 In (60-5-60)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- Caldwell Application Specific Lifters