Shop All Application Specific Lifters
Caldwell
Narrow Coil C-Hook, 2T, Max Coil W8In
Mfr # 82NC-2-8
Zoro # G7016466
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Throat Height 19 1/2 in
- Max. Coil Width 8 in
- Min. Coil Inside Diameter 3 in
- Material Above the Bail Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 82NC-2-8
- Zoro # G7016466
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 19 1/2 in |
Max. Coil Width | 8 in |
Min. Coil Inside Diameter | 3 in |
Bail Opening Width | 2 9/16 in |
Bail Opening Height | 4 1/16 in |
Bail Width | 3/4 in |
Overall Width | 3/4 in |
Lifting Arm Plate Depth | 2 1/8 in |
Bail Inside Length | 4 1/8 in |
Bail Height | 1 in |
Maximum Coil Diameter | 3 in |
Bail Inside Width | 2 5/8 in |
Maximum Coil Width | 8 in |
Lifting Arm Plate Length | 8 in |
Details
Item | Coil Hook |
Capacity | 4,000 lb |
Material Above the Bail Opening | 1 in |
Standards | ASME |
Headroom | 24 9/16 in |
Product Type | Coil Hook |
Maximum Headroom | 24 5/8 in |
Maximum Load Capacity | 4,000 lb |
Bail Thickness | 3/4 in |
Description
Coil Hook, Maximum Load Capacity 4,000 lb, Maximum Coil Diameter 3 in, Maximum Coil Width 8 in, Lifting Arm Plate Depth 2 1/8 in, Lifting Arm Plate Length 8 in, Throat Height 19 1/2 in, Bail Inside Length 4 1/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 3/4 in, Overall Width 3/4 in, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 24 5/8 in, Bail Height 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- METALTECH Aluminum Extendable Platform, 6 to 9 ft. (M-PEP7000AL)
- DAYTON S-Hook, Wire (MH29XL8552G)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- VESTIL Pallet Lifter (HDP-2-42)
- Caldwell Below the Hook Lifting Devices