Shop All Beam & Plate Clamps
Caldwell
Manual Release Hook, 5T
Mfr # RR-5
Zoro # G6468734
product price: $3,987.99
/ea
Free Shipping & Returns
$3,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 ton
- Opening Height Above Lift Arm 1 7/8 in
- Opening Width Above Lift Arm 1 1/2 in
- Overall Width 5 in
- Eye Hook Opening 1 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # RR-5
- Zoro # G6468734
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Opening Height Above Lift Arm | 1 7/8 in |
Opening Width Above Lift Arm | 1 1/2 in |
Overall Width | 5 in |
Overall Height | 36 3/8 in |
Min. Lifting Sling Rope Dia. | 7/8 in |
Bail Opening Height | 7 in |
Body Dimensions | 30-3/4 in H x 11-1/8 in W x 5 in D |
Bail Opening Width | 4 in |
Bail Width | 1 1/4 in |
Lifting Arm Height | 1 1/2 in |
Overall Depth | 11 1/8 in |
Bail Inside Width | 4 in |
Release Rope Length | 50 ft |
Hook Opening Width | 1 3/8 in |
Bail Height | 2 in |
Compatible Sling Rope Diameter | 7/8 in |
Bail Inside Length | 7 in |
Description
Release Hook, Compatible Sling Rope Diameter 7/8 in, Maximum Load Capacity 10,000 lb, Choker Hitch Capacity 115 lb, Basket Hitch Capacity 230 lb, Release Rope Length 50 ft, Hook Opening Width 1 3/8 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Bail Thickness 1 1/4 in, Overall Height 36 3/8 in, Overall Width 5 in, Overall Depth 11 1/8 in, Compatible Sling Type Wire Rope Slings, Release Type Manual, Choker Hitch Minimum Load 30 lb, Basket Hitch Minimum Load 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 12 in W, 40 lb/ft Max Load Capacity (99S2R121X93)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 600 lb Load Capacity (KDHS110246)
- MIDWEST FASTENER 1/8" Wire Rope Clips 100PK (52189)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- Caldwell Beam & Plate Clamps