Shop All Beam & Plate Clamps
Caldwell
Manual Release Hook, 2.5T
Mfr # RR-2.5
Zoro # G6887456
product price: $3,574.99
/ea
Free Shipping & Returns
$3,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 ton
- Opening Height Above Lift Arm 1 3/4 in
- Opening Width Above Lift Arm 1 1/2 in
- Overall Width 9 1/2 in
- Eye Hook Opening 1 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # RR-2.5
- Zoro # G6887456
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Opening Height Above Lift Arm | 1 3/4 in |
Opening Width Above Lift Arm | 1 1/2 in |
Overall Width | 9 1/2 in |
Overall Height | 31 5/8 in |
Min. Lifting Sling Rope Dia. | 5/8 in |
Bail Opening Width | 3 in |
Bail Width | 5/8 in |
Bail Opening Height | 6 in |
Body Dimensions | 26-7/8 in H x 9-9/16 in W x 4-1/4 in D |
Lifting Arm Height | 1 in |
Release Rope Length | 50 ft |
Compatible Sling Rope Diameter | 5/8 in |
Hook Opening Width | 1 1/8 in |
Overall Depth | 9 1/2 in |
Bail Height | 5/8 in |
Bail Inside Width | 3 in |
Bail Inside Length | 6 in |
Description
Release Hook, Compatible Sling Rope Diameter 5/8 in, Maximum Load Capacity 5,000 lb, Choker Hitch Capacity 40 lb, Basket Hitch Capacity 80 lb, Release Rope Length 50 ft, Hook Opening Width 1 1/8 in, Bail Inside Length 6 in, Bail Inside Width 3 in, Bail Thickness 5/8 in, Overall Height 31 5/8 in, Overall Width 9 1/2 in, Overall Depth 9 1/2 in, Compatible Sling Type Wire Rope Slings, Release Type Manual, Choker Hitch Minimum Load 14 lb, Basket Hitch Minimum Load 28 lb, Lifting Arm Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- ZORO SELECT Guard Rail, L30In, Lift Out (5AE31)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- US CARGO CONTROL Grade 80 T-Grab Combo Hook (TGH38-80)
- Caldwell Lifting Equipment