Shop All Beam & Plate Clamps
Caldwell
Manual Release Hook, 15T
Mfr # RR-15
Zoro # G9860907
product price: $6,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,323.99
Free 30-Day Returns
Key Features
- Capacity 15 ton
- Opening Height Above Lift Arm 3 in
- Opening Width Above Lift Arm 2 1/2 in
- Overall Width 15 in
- Eye Hook Opening 2 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # RR-15
- Zoro # G9860907
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Opening Height Above Lift Arm | 3 in |
Opening Width Above Lift Arm | 2 1/2 in |
Overall Width | 15 in |
Overall Height | 49 1/4 in |
Min. Lifting Sling Rope Dia. | 1 1/2 in |
Lifting Arm Height | 2 1/2 in |
Bail Opening Height | 9 in |
Bail Opening Width | 5 in |
Bail Width | 1 1/2 in |
Body Dimensions | 39-1/4 in H x 15 in W x 6-5/16 in D |
Hook Opening Width | 2 1/4 in |
Release Rope Length | 50 ft |
Overall Depth | 15 in |
Bail Height | 2 1/2 in |
Compatible Sling Rope Diameter | 1 1/2 in |
Bail Inside Length | 9 in |
Bail Inside Width | 5 in |
Description
Release Hook, Compatible Sling Rope Diameter 1 1/2 in, Maximum Load Capacity 30,000 lb, Choker Hitch Capacity 200 lb, Basket Hitch Capacity 400 lb, Release Rope Length 50 ft, Hook Opening Width 2 1/4 in, Bail Inside Length 9 in, Bail Inside Width 5 in, Bail Thickness 1 1/2 in, Overall Height 49 1/4 in, Overall Width 15 in, Overall Depth 15 in, Compatible Sling Type Wire Rope Slings, Release Type Manual, Choker Hitch Minimum Load 50 lb, Basket Hitch Minimum Load 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE2602DTX12)
- SUPERWINCH Remote Control (90-40308-01)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 1/2 ton GX Clamps, except RPC (6506000)
- Caldwell Lifting Equipment