Shop All Manhole Cover Lifters
Caldwell
Manhole Sleeve Lifter, Cap1500Lb.
Mfr # MCL - 3/4
Zoro # G7044466
product price: $1,619.99
/ea
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Manhole Frame Opening Diameter 13 in to 30 in
- Clamp Range 0 in to 2-7/8 in
- Headroom 36 5/8 in
- Material Above the Bail Opening 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # MCL - 3/4
- Zoro # G7044466
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Manhole Frame Opening Diameter | 13 in to 30 in |
Bail Opening Width | 2 3/8 in |
Bail Opening Height | 3 7/8 in |
Minimum Manhole Diameter | 12 in |
Bail Inside Width | 2 3/8 in |
Bail Inside Length | 3 7/8 in |
Bail Height | 3/8 in |
Maximum Manhole Diameter | 30 in |
Details
Item | Manhole Sleeve Lifter |
Load Capacity | 1,500 lb |
Clamp Range | 0 in to 2-7/8 in |
Headroom | 36 5/8 in |
Material Above the Bail Opening | 3/8 in |
Standards | ASME |
Max. Distance Between Bottom of Manhole Cover Support Flange to Top of Frame | 5-1/2 in |
Product Type | Manhole Sleeve Lifter |
Working Load Limit | 1,500 lb |
Maximum Headroom | 26 1/4 in |
Bail Thickness | 3/8 in |
Maximum Load Thickness | 2 7/8 in |
Number of Legs | 3 |
Description
Manhole Sleeve Lifter, Product Type Manhole Sleeve Lifter, Working Load Limit 1,500 lb, Minimum Manhole Diameter 12 in, Maximum Manhole Diameter 30 in, Maximum Load Thickness 2 7/8 in, Bail Inside Length 3 7/8 in, Bail Inside Width 2 3/8 in, Bail Thickness 3/8 in, Minimum Headroom Not Applicable, Maximum Headroom 26 1/4 in, Number of Legs 3, Bail Height 3/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER2DR1011)
- KINEDYNE Horizontal E-Track (43001GRA)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Concrete Manhole Housing Lifter, 10000Lb (MHL - 5)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- SHAX Replacement Umbrella Ground Spike, Silver (6192)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- Caldwell Manhole Cover Lifters