Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 4 t Cap
Mfr # 52-4-6
Zoro # G6920812
product price: $2,653.99
/ea
Free Shipping & Returns
$2,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8000 lb.
- Sling Length 6 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 52-4-6
- Zoro # G6920812
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Bail Opening Width | 3-1/8" |
Bail Opening Height | 5" |
Overall Length | 72" |
Master Link/Bail Opening Width | 3 1/8 in |
Eye Length | 5 in |
Sling Leg Length | 6 ft |
Master Link Inside Length | 5 in |
Master Link Inside Width | 3 1/8 in |
Rope Diameter | 7/16 in |
Hook Opening Width | 1 1/4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 7/16 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 6 ft, Sling Leg Length 6 ft, Eye Length 5 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 8,000 lb, Hook Opening Width 1 1/4 in, Master Link Inside Length 5 in, Master Link Inside Width 3 1/8 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, U loop (HMK211UA1)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 88 in. W (25EP66)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- Caldwell Slings