Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 2 t Cap
Mfr # 52-2-4
Zoro # G7115963
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4000 lb.
- Sling Length 4 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 52-2-4
- Zoro # G7115963
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Overall Length | 48" |
Bail Opening Height | 5" |
Master Link/Bail Opening Height | 5 in |
Bail Opening Width | 3-1/8" |
Master Link/Bail Opening Width | 3 1/8 in |
Master Link/Bail Overall Height | 6 1/8 in |
Rope Diameter | 5/16 in |
Master Link Inside Width | 3 1/8 in |
Master Link Inside Length | 5 in |
Hook Opening Width | 1 1/16 in |
Eye Length | 5 in |
Sling Leg Length | 4 ft |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/16 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 4 ft, Sling Leg Length 4 ft, Eye Length 5 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 4,000 lb, Hook Opening Width 1 1/16 in, Master Link Inside Length 5 in, Master Link Inside Width 3 1/8 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- GEC Replacement Base Connector for Global Industrial Gantry Cranes, 1 pc. (293207)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW81)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1000 lb (14EZEEX2)
- Caldwell Wire Rope Slings & Wire Mesh Slings