Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Load Leveling Sling, 1 t Cap
Mfr # 52-1-3
Zoro # G7243467
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2000 lb.
- Sling Length 3 ft
- Standards ASME
- Includes Top Assembly, Wire Rope and (2) Swivel Hooks with Hook Latches
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 52-1-3
- Zoro # G7243467
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Master Link/Bail Opening Width | 3 1/8 in |
Overall Length | 36" |
Bail Opening Height | 5" |
Bail Opening Width | 3-1/8" |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Rope Diameter | 5/16 in |
Eye Length | 5 in |
Sling Leg Length | 3 ft |
Master Link Inside Length | 5 in |
Hook Opening Width | 1 in |
Master Link Inside Width | 3 1/8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/16 in, Rope Core Type Hollow Core, Rope Coating Type Uncoated, Sling Length 3 ft, Sling Leg Length 3 ft, Eye Length 5 in, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 45 Degrees 2,000 lb, Hook Opening Width 1 in, Master Link Inside Length 5 in, Master Link Inside Width 3 1/8 in, Hitch Type Not Applicable, Fittings Included Hook, Master Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH MASON LINE TWST WHITE 800ft (5371807)
- CROSBY Shackle, 1-3/4 in., 50,000 lb., Galvanized (1018632)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- BULLDOG WINCH 12000lb Trailer Winch, Wire Rope, Roller Fairlead (10039)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- HSI Single Leg Wire Rope Sling, 2 in dia, 20 ft Length, Thimble to Thimble, 37 Ton Capacity (105B2XTT-20)
- Caldwell Wire Rope Slings & Wire Mesh Slings