Shop All Beam & Plate Clamps
Caldwell
Lifting Pads, Painted, Dog Pt Adder, PK8
Mfr # DOG POINT ADDER
Zoro # G6805662
product price: $676.99
/pk 8, $84.62/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in
- Size 18 in
- For Use With Painted Barriers
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # DOG POINT ADDER
- Zoro # G6805662
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 18 in |
Size | 18 in |
Overall Length | 18 in |
Details
Item | Dog Point Lifting Pads |
Material | Steel |
For Use With | Painted Barriers |
Product Type | Lifting Pads |
Compatible Product Type | Barrier Grabs |
Description
Lifting Pads, Product Type Lifting Pads, Compatible Product Type Barrier Grabs, Material Steel, Overall Length 18 in, Overall Width 18 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- CAMCO Retractable Tie Down Straps - 2" Width 5.5 Bolt On (50030)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EE1601NFX16)
- CALDWELL Concrte Grab, 1100Lb, Load W1-3/16to5-1/2" (172-1/2)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Beam Web Clamp, Manual, 10 Tons (BWC-10)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- PAKE HANDLING TOOLS Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL) (PAKPC02)
- Caldwell Below the Hook Lifting Devices