Shop All Forklift Lifting Beams
Caldwell
Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb.
Mfr # 5S-1 1/2-4
Zoro # G3920332
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Fork, Single Swivel Hook
- Load Capacity 3,000 lb
- Fork Pocket Size 4-1/2 in W
- Overall Width 4 1/2 in
- Overall Height 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 5S-1 1/2-4
- Zoro # G3920332
- Country of Origin United States
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 4-1/2 in W |
Overall Width | 4 1/2 in |
Overall Height | 10 1/4 in |
Storage Height | 10 1/4 in |
Fork Pocket Width | 4 1/2 in |
Fork Pocket Height | 3 in |
Hook Opening Size | 1 in |
Details
Style | Single Fork, Single Swivel Hook |
Load Capacity | 3,000 lb |
Material | Welded Steel |
Item | Forklift Lifting Hook |
Hook Opening | 1 in |
Color | Yellow |
Includes Combined | CALDWELL |
Boom Style | Fixed |
Number of Fork Pockets | 1 |
Load Capacity - Minimum | 3,000 lb |
Load Capacity - Maximum | 3,000 lb |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 3,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 3,000 lb, Boom Style Fixed, Overall Height 10 1/4 in, Horizontal Reach Increments Not Applicable, Overall Width 4 1/2 in, Fork Pocket Height 3 in, Fork Pocket Width 4 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Color Yellow, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- ZORO SELECT Threaded Quick Link, Zinc, Material: Steel (1RCD3)
- CALDWELL Forklift Beam, Swivel Hook, Cap 30,000 lb (10S-15-36)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-5)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 15,000 lb (10S-7.5-36)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- Caldwell Forklift Lifting Beams