Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 6000 lb. Limit, 36" Spread
Mfr # 416-3-3
Zoro # G3341149
Free Shipping & Returns
$2,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Headroom 25 in
- Max. Spread 36 in
- Min. Spread 24 in
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 416-3-3
- Zoro # G3341149
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 38 in |
Usable Upper Bail Width | 4 1/2 in |
Usable Upper Bail Length | 2 7/8 in |
Overall Height | 27 5/8 in |
Bail Inside Width | 2 3/4 in |
Bail Height | 5/8 in |
Minimum Material Length | 24 in |
Bail Inside Length | 4 1/4 in |
Hook Opening Width | 1 3/8 in |
Maximum Material Length | 36 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 38 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 25 in, Maximum Headroom 27 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Swivel (P2S-R025G-P-SB)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- METRO Threaded Post Casting (RPC03-002)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 240 In (32C-2-12/20)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- Caldwell Below the Hook Lifting Devices