Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 500 lb. Limit, 72" Spread
Mfr # 416-1/4-6
Zoro # G3340640
product price: $2,022.99
/ea
Free Shipping & Returns
$2,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom 16 1/2 in
- Working Load Limit 500 lb
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 416-1/4-6
- Zoro # G3340640
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 74 in |
Usable Upper Bail Width | 2 in |
Usable Upper Bail Length | 1 1/2 in |
Maximum Material Length | 72 in |
Bail Inside Length | 2 in |
Overall Height | 17 3/8 in |
Bail Inside Width | 1 1/2 in |
Hook Opening Width | 7/8 in |
Minimum Material Length | 48 in |
Bail Height | 3/8 in |
Description
Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Adjustable, Overall Length 74 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 16 1/2 in, Maximum Headroom 17 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- LITTLE GIANT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (5ML-2448-6PH-WSP)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- Caldwell Lifting Equipment