Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 500 lb. Limit, 24" Spread
Mfr # 416-1/4-2
Zoro # G3340692
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Headroom 13 1/2 in
- Max. Spread 24 in
- Min. Spread 12 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 416-1/4-2
- Zoro # G3340692
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 26 in |
Usable Upper Bail Width | 2 in |
Usable Upper Bail Length | 1 1/2 in |
Bail Height | 3/8 in |
Overall Height | 14 3/8 in |
Minimum Material Length | 12 in |
Hook Opening Width | 7/8 in |
Bail Inside Length | 2 in |
Bail Inside Width | 1 1/2 in |
Maximum Material Length | 24 in |
Description
Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Adjustable, Overall Length 26 in, Minimum Spread 12 in, Maximum Spread 24 in, Minimum Headroom 13 1/2 in, Maximum Headroom 14 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in, Maximum Material Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB30608PU95)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 48 In (20-2-4)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- Caldwell Below the Hook Lifting Devices