Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 4000 lb. Limit, 36" Spread
Mfr # 416-2-3
Zoro # G3341033
product price: $2,495.99
/ea
Free Shipping & Returns
$2,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom 22 in
- Working Load Limit 4,000 lb
- Max. Spread 36 in
- Min. Spread 24 in
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 416-2-3
- Zoro # G3341033
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 38 in |
Usable Upper Bail Length | 2 7/8 in |
Usable Upper Bail Width | 4 1/2 in |
Minimum Material Length | 24 in |
Bail Inside Width | 2 3/4 in |
Bail Height | 5/8 in |
Bail Inside Length | 4 1/4 in |
Hook Opening Width | 1 1/8 in |
Overall Height | 26 5/8 in |
Maximum Material Length | 36 in |
Description
Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 38 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 22 in, Maximum Headroom 26 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 1/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3C2P1)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- Caldwell Lifting Beams & Spreader Bars