Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 4000 lb. Limit, 24" Spread
Mfr # 416-2-2
Zoro # G3340887
product price: $2,266.99
/ea
Free Shipping & Returns
$2,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Headroom 22 in
- Max. Spread 24 in
- Min. Spread 12 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 416-2-2
- Zoro # G3340887
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 26 in |
Usable Upper Bail Length | 2 7/8 in |
Usable Upper Bail Width | 4 1/2 in |
Bail Inside Length | 4 1/4 in |
Bail Inside Width | 2 3/4 in |
Overall Height | 24 5/8 in |
Hook Opening Width | 1 1/8 in |
Minimum Material Length | 12 in |
Bail Height | 5/8 in |
Maximum Material Length | 24 in |
Description
Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 26 in, Minimum Spread 12 in, Maximum Spread 24 in, Minimum Headroom 22 in, Maximum Headroom 24 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 1/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in, Maximum Material Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Square Shape Fork Lift Safety Light - Blue (FSL-BS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 259 (H1802-30SSR)
- MAGLINER Smooth Platform Truck, 24" W x 48" L (PTK2448S1-Q)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 48 In (20-3-4)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- MACHINING & WELDING BY OLSEN, INC. M&W 4' Economy Lift Beam Fixed Length - 4000 Lb. Capacity (11537)
- Caldwell Below the Hook Lifting Devices