Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 96" Spread
Mfr # 20-10-8
Zoro # G3340379
product price: $3,528.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$3,528.99
Free 30-Day Returns
Key Features
- Headroom 27 1/4 in
- Working Load Limit 20,000 lb
- Max. Spread 96 in
- Min. Spread 72 in
- Overall Length 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-8
- Zoro # G3340379
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 100 in |
Usable Upper Bail Length | 7 in |
Usable Upper Bail Width | 4 in |
Bail Inside Width | 4 in |
Minimum Material Length | 72 in |
Bail Height | 2 in |
Maximum Material Length | 96 in |
Bail Inside Length | 7 in |
Overall Height | 30 in |
Hook Opening Width | 1 5/8 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 100 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 27 1/4 in, Maximum Headroom 28 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 41" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT41CR10)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 48 In (20-2-4)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- Caldwell Below the Hook Lifting Devices