Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 72" Spread
Mfr # 20-10-6
Zoro # G3340412
product price: $3,178.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,178.99
Free 30-Day Returns
Key Features
- Headroom 27 1/4 in
- Working Load Limit 20,000 lb
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-6
- Zoro # G3340412
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 76 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Overall Height | 30 in |
Minimum Material Length | 48 in |
Bail Inside Length | 7 in |
Bail Height | 2 in |
Hook Opening Width | 1 5/8 in |
Maximum Material Length | 72 in |
Bail Inside Width | 4 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 76 in, Minimum Spread 48 in, Maximum Spread 60 in, Minimum Headroom 27 1/4 in, Maximum Headroom 28 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Aluminum Wire Rope Sleeve (7670814)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- DAYTON Caster Kit (MH4ECW606G)
- CAMCO SUPER WHEEL CHOCK WITH ROPE, YELLOW (44475)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- Caldwell Lifting Equipment