Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 48" Spread
Mfr # 20-10-4
Zoro # G3340333
product price: $2,924.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,924.99
Free 30-Day Returns
Key Features
- Working Load Limit 20,000 lb
- Headroom 25 1/4 in
- Max. Spread 48 in
- Min. Spread 36 in
- Overall Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-4
- Zoro # G3340333
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 52 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Hook Opening Width | 1 5/8 in |
Minimum Material Length | 36 in |
Bail Height | 2 in |
Bail Inside Width | 4 in |
Overall Height | 28 in |
Bail Inside Length | 7 in |
Maximum Material Length | 48 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 52 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 25 1/4 in, Maximum Headroom 26 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- DAYTON Chain, Hand (GHH021-20FT)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36E-2.4)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- Caldwell Below the Hook Lifting Devices