Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 36" Spread
Mfr # 20-10-3
Zoro # G3340318
product price: $2,576.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,576.99
Free 30-Day Returns
Key Features
- Headroom 23 1/4 in
- Working Load Limit 20,000 lb
- Max. Spread 36 in
- Min. Spread 24 in
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-3
- Zoro # G3340318
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 40 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Bail Height | 2 in |
Minimum Material Length | 24 in |
Hook Opening Width | 1 5/8 in |
Maximum Material Length | 36 in |
Bail Inside Width | 4 in |
Overall Height | 26 in |
Bail Inside Length | 7 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 40 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 23 1/4 in, Maximum Headroom 24 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 5300 lb. (EE60X4)
- AP PRODUCTS AP Products 012-PTK500BL 8 x 3/4 Pan Head Self-Tapping Screw - Black, Pack of 500 (012-PTK500BL 8X3/4)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 36 In (20-3-3)
- Caldwell Below the Hook Lifting Devices