Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 144" Spread
Mfr # 20-10-12
Zoro # G3340360
product price: $4,986.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,986.99
Free 30-Day Returns
Key Features
- Working Load Limit 20,000 lb
- Headroom 40 1/4 in
- Max. Spread 144 in
- Min. Spread 120 in
- Overall Length 148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-12
- Zoro # G3340360
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 148 in |
Usable Upper Bail Length | 7 in |
Usable Upper Bail Width | 4 in |
Maximum Material Length | 144 in |
Bail Inside Length | 7 in |
Bail Inside Width | 4 in |
Overall Height | 33 in |
Bail Height | 2 in |
Minimum Material Length | 120 in |
Hook Opening Width | 1 5/8 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 148 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 40 1/4 in, Maximum Headroom 31 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B-P)
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- R&B WIRE PRODUCTS Large Stainless Steel X-Frame Foldable Collection Hamper (698-SS/LG)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- Caldwell Below the Hook Lifting Devices