Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 20000 lb. Limit, 120" Spread
Mfr # 20-10-10
Zoro # G3340458
product price: $3,926.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$3,926.99
Free 30-Day Returns
Key Features
- Headroom 30 1/4 in
- Working Load Limit 20,000 lb
- Max. Spread 120 in
- Min. Spread 96 in
- Overall Length 124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-10-10
- Zoro # G3340458
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 124 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Bail Inside Length | 7 in |
Bail Inside Width | 4 in |
Hook Opening Width | 1 5/8 in |
Minimum Material Length | 96 in |
Maximum Material Length | 120 in |
Bail Height | 2 in |
Overall Height | 33 in |
Description
Lifting Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 124 in, Minimum Spread 96 in, Maximum Spread 120 in, Minimum Headroom 30 1/4 in, Maximum Headroom 31 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 5/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in, Maximum Material Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- RICHELIEU AMERICA Onward Turnbuckle, 121 lb Working Load, Hook, Eye, 5/16 in Dia x 9 3/8 in L Take-Up, Steel (2025XB)
- COLSON ColsonĀ® 2 Series Wheel 2.00003.441 - 3-1/2 x 1-1/4 Performa Rubber 3/8 Delrin Bushing - Gray (2.00003.441)
- TEREX Winch Handle Assembly (37151GT)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- Caldwell Lifting Equipment