Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 2000 lb. Limit, 24" Spread
Mfr # 416-1-2
Zoro # G3340771
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,000 lb
- Headroom 19 5/8 in
- Max. Spread 24 in
- Min. Spread 12 in
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 416-1-2
- Zoro # G3340771
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 26 in |
Usable Upper Bail Length | 2 7/8 in |
Usable Upper Bail Width | 4 1/2 in |
Bail Height | 5/8 in |
Minimum Material Length | 12 in |
Bail Inside Length | 4 1/2 in |
Overall Height | 21 5/8 in |
Bail Inside Width | 2 3/4 in |
Maximum Material Length | 24 in |
Hook Opening Width | 7/8 in |
Description
Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 26 in, Minimum Spread 12 in, Maximum Spread 24 in, Minimum Headroom 19 5/8 in, Maximum Headroom 21 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/2 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in, Maximum Material Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire High Cart, Heavy Duty, 48x18x69 In (1ECH6)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1816-2EQ)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 240In (32C-10-12/20)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- Caldwell Lifting Beams & Spreader Bars