Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 15000 lb. Limit, 96" Spread
Mfr # 20-7.1/2-8
Zoro # G3340257
product price: $2,607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,607.99
Free 30-Day Returns
Key Features
- Headroom 27 1/4 in
- Working Load Limit 15,000 lb
- Max. Spread 96 in
- Min. Spread 72 in
- Overall Length 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-7.1/2-8
- Zoro # G3340257
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 100 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Bail Height | 2 in |
Overall Height | 30 in |
Hook Opening Width | 1 1/2 in |
Maximum Material Length | 96 in |
Bail Inside Width | 4 in |
Minimum Material Length | 72 in |
Bail Inside Length | 7 in |
Description
Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 100 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 27 1/4 in, Maximum Headroom 28 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- STARKE ElectroTrack Single Tow Arm (SET-90067)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- Caldwell Lifting Beams & Spreader Bars