Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 15000 lb. Limit, 144" Spread
Mfr # 20-7.1/2-12
Zoro # G3340327
product price: $4,104.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,104.99
Free 30-Day Returns
Key Features
- Headroom 30 1/4 in
- Working Load Limit 15,000 lb
- Max. Spread 144 in
- Min. Spread 120 in
- Overall Length 148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-7.1/2-12
- Zoro # G3340327
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 148 in |
Usable Upper Bail Length | 7 in |
Usable Upper Bail Width | 4 in |
Minimum Material Length | 120 in |
Bail Inside Width | 4 in |
Bail Inside Length | 7 in |
Bail Height | 2 in |
Hook Opening Width | 1 1/2 in |
Overall Height | 33 in |
Maximum Material Length | 144 in |
Description
Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 148 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 30 1/4 in, Maximum Headroom 31 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Handle Kit, FG9W71L4RED (FG9W71L4RED)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Low Headroom Battery Lifting Beam, 7000Lb (36L-3.5)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Fixed Spread Lifting Beam, 4000 lb, 120 In (19-2-10)
- Caldwell Lifting Equipment