Shop All Lifting Beams & Spreader Bars
Caldwell
Lifting Beam, 10000 lb. Limit, 48" Spread
Mfr # 20-5-4
Zoro # G3340053
product price: $1,519.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Headroom 20 1/2 in
- Working Load Limit 10,000 lb
- Max. Spread 48 in
- Min. Spread 36 in
- Overall Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-5-4
- Zoro # G3340053
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 52 in |
Usable Upper Bail Width | 4 in |
Usable Upper Bail Length | 7 in |
Maximum Material Length | 48 in |
Minimum Material Length | 36 in |
Bail Height | 2 in |
Hook Opening Width | 2 in |
Bail Inside Width | 4 in |
Bail Inside Length | 7 in |
Overall Height | 23 in |
Description
Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 52 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 20 1/2 in, Maximum Headroom 21 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Rgd Cstr, Cst Iron, 4 in., 800 lb., A (1NWD6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018482)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 96 In (16-5-8)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36-3.5)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 48 In (20-1-4)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- CALDWELL Low Headroom Battery Lifting Beam, 7000Lb (36L-3.5)
- VESTIL Economy Spreader Beam (SBM-40-10)
- Caldwell Lifting Beams & Spreader Bars