Shop All Application Specific Lifters
Caldwell
Leveling Concrete Pipe Lifter, 6000 Lbs.
Mfr # CPL-3
Zoro # G9860855
product price: $5,361.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,361.99
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Throat Height 8 in
- Min. Pipe Inside Diameter 10 in
- Overall Width 14 in
- Lifting Arm Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # CPL-3
- Zoro # G9860855
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Throat Height | 8 in |
Min. Pipe Inside Diameter | 10 in |
Overall Width | 14 in |
Lifting Arm Length | 53 in |
Bail Opening Height | 5 in |
Bail Width | 1 in |
Bail Opening Width | 3 in |
Bail Inside Width | 3 in |
Minimum Pipe Diameter | 10 in |
Bail Inside Length | 5 in |
Bail Height | 5 in |
Arm Length | 53 in |
Arm Height | 6 7/8 in |
Details
Item | C-Hook Leveling Pipe Lifter |
Capacity | 6,000 lb |
Headroom | 35 5/8 in |
Bail Center of Gravity | 24 in to 48 in |
Standards | ASME |
Material Above the Bail Opening | 1 1/2 in |
Maximum Load Capacity | 6,000 lb |
Bail Thickness | 1 in |
Maximum Headroom | 35 5/8 in |
Description
C-Hook Leveling Pipe Lifter, Maximum Load Capacity 6,000 lb, Minimum Pipe Diameter 10 in, Minimum Headroom Not Applicable, Maximum Headroom 35 5/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Throat Height 8 in, Arm Height 6 7/8 in, Arm Length 53 in, Overall Width 14 in, Bail Height 5 in, Bail Thickness 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- MARATHON Bushing, For Pneumatic&Flat Free Whls, PK2 (60031-2PK)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- Caldwell Below the Hook Lifting Devices