Shop All Application Specific Lifters
Caldwell
Leveling Concrete Pipe Lifter, 30000 Lbs.
Mfr # CPL-15
Zoro # G2129167
product price: $13,827.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,827.99
Free 30-Day Returns
Key Features
- Capacity 30,000 lb
- Min. Pipe Inside Diameter 14 in
- Throat Height 12 in
- Overall Width 14 in
- Headroom 48 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # CPL-15
- Zoro # G2129167
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Pipe Inside Diameter | 14 in |
Throat Height | 12 in |
Overall Width | 14 in |
Lifting Arm Length | 58 in |
Bail Width | 1 1/2 in |
Bail Opening Height | 7 in |
Bail Opening Width | 4 in |
Bail Inside Width | 4 in |
Bail Inside Length | 7 in |
Minimum Pipe Diameter | 14 in |
Arm Length | 58 in |
Bail Height | 7 in |
Arm Height | 10 3/4 in |
Details
Item | C-Hook Leveling Pipe Lifter |
Capacity | 30,000 lb |
Headroom | 48 1/8 in |
Material Above the Bail Opening | 2 1/2 in |
Bail Center of Gravity | 24 in to 48 in |
Standards | ASME |
Maximum Load Capacity | 30,000 lb |
Bail Thickness | 1 1/2 in |
Maximum Headroom | 48 1/8 in |
Description
C-Hook Leveling Pipe Lifter, Maximum Load Capacity 30,000 lb, Minimum Pipe Diameter 14 in, Minimum Headroom Not Applicable, Maximum Headroom 48 1/8 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Throat Height 12 in, Arm Height 10 3/4 in, Arm Length 58 in, Overall Width 14 in, Bail Height 7 in, Bail Thickness 1 1/2 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1601NFX8)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- CALDWELL Dixon Coil Hook, 3-1/2Ton, Max Coil W12In (80H-3.5-12/20)
- CALDWELL Pipe Carrier, Tea Cup, Cap18Tons, Dia3.25" (PC-1.1/2F)
- Caldwell Application Specific Lifters