Shop All Application Specific Lifters
Caldwell
Leveling Concrete Pipe Lifter, 3000 Lbs.
Mfr # CPL-1.5
Zoro # G9860864
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,348.99
Free 30-Day Returns
Key Features
- Capacity 3,000 lb
- Min. Pipe Inside Diameter 8 in
- Throat Height 8 in
- Overall Width 14 in
- Lifting Arm Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # CPL-1.5
- Zoro # G9860864
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Pipe Inside Diameter | 8 in |
Throat Height | 8 in |
Overall Width | 14 in |
Lifting Arm Length | 53 in |
Bail Width | 3/4 in |
Bail Opening Width | 3 in |
Bail Opening Height | 5 in |
Bail Inside Length | 5 in |
Bail Inside Width | 3 in |
Bail Height | 1 1/2 in |
Minimum Pipe Diameter | 8 in |
Arm Length | 53 in |
Arm Height | 6 5/8 in |
Details
Item | C-Hook Leveling Pipe Lifter |
Capacity | 3,000 lb |
Headroom | 33 7/8 in |
Bail Center of Gravity | 24 in |
Standards | ASME |
Material Above the Bail Opening | 1 1/2 in |
Maximum Headroom | 33 3/4 in |
Maximum Load Capacity | 3,000 lb |
Bail Thickness | 3/4 in |
Description
C-Hook Leveling Pipe Lifter, Maximum Load Capacity 3,000 lb, Minimum Pipe Diameter 8 in, Minimum Headroom Not Applicable, Maximum Headroom 33 3/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Throat Height 8 in, Arm Height 6 5/8 in, Arm Length 53 in, Overall Width 14 in, Bail Height 1 1/2 in, Bail Thickness 3/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T3)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- KINGCORD 5/8 in. x 200 ft. Red Solid Braid Polypropylene Derby Rope (302641TV)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- Caldwell Lifting Equipment