Shop All Application Specific Lifters
Caldwell
Leveling Concrete Pipe Lifter, 18000 Lbs.
Mfr # CPL-9
Zoro # G9860821
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,387.99
Free 30-Day Returns
Key Features
- Capacity 18,000 lb
- Min. Pipe Inside Diameter 12 in
- Throat Height 10 in
- Overall Width 14 in
- Lifting Arm Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # CPL-9
- Zoro # G9860821
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Pipe Inside Diameter | 12 in |
Throat Height | 10 in |
Overall Width | 14 in |
Lifting Arm Length | 55 in |
Bail Width | 1 1/4 in |
Bail Opening Width | 4 in |
Bail Opening Height | 7 in |
Arm Length | 55 in |
Bail Inside Length | 7 in |
Bail Inside Width | 4 in |
Minimum Pipe Diameter | 12 in |
Bail Height | 7 in |
Arm Height | 8 1/4 in |
Details
Item | C-Hook Leveling Pipe Lifter |
Capacity | 18,000 lb |
Headroom | 41 5/8 in |
Bail Center of Gravity | 24 in to 48 in |
Standards | ASME |
Material Above the Bail Opening | 2 in |
Bail Thickness | 1 1/4 in |
Maximum Headroom | 41 5/8 in |
Maximum Load Capacity | 18,000 lb |
Description
C-Hook Leveling Pipe Lifter, Maximum Load Capacity 18,000 lb, Minimum Pipe Diameter 12 in, Minimum Headroom Not Applicable, Maximum Headroom 41 5/8 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Throat Height 10 in, Arm Height 8 1/4 in, Arm Length 55 in, Overall Width 14 in, Bail Height 7 in, Bail Thickness 1 1/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Strap Loop 1" (T7691801)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- VESTIL Pallet Truck, Dead Man Brake, 5.5K, 27x48 (PM5-2748-DMHB)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- CALDWELL Reel Lifter, 3000 lb., 8-1/2 in. L Arm (RL-1.5)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- Caldwell Lifting Equipment