Shop All Application Specific Lifters
Caldwell
Leveling Concrete Pipe Lifter, 12000 Lbs.
Mfr # CPL-6
Zoro # G9860837
product price: $6,898.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,898.99
Free 30-Day Returns
Key Features
- Capacity 12,000 lb
- Min. Pipe Inside Diameter 12 in
- Throat Height 8 1/2 in
- Overall Width 14 in
- Lifting Arm Length 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # CPL-6
- Zoro # G9860837
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Min. Pipe Inside Diameter | 12 in |
Throat Height | 8 1/2 in |
Overall Width | 14 in |
Lifting Arm Length | 54 1/2 in |
Bail Opening Width | 4 in |
Bail Width | 1 1/4 in |
Bail Opening Height | 7 in |
Bail Inside Length | 7 in |
Bail Height | 7 in |
Arm Length | 54 1/2 in |
Arm Height | 8 3/8 in |
Bail Inside Width | 4 in |
Minimum Pipe Diameter | 12 in |
Details
Item | C-Hook Leveling Pipe Lifter |
Capacity | 12,000 lb |
Headroom | 39 1/4 in |
Bail Center of Gravity | 24 in to 48 in |
Standards | ASME |
Material Above the Bail Opening | 2 in |
Bail Thickness | 1 1/4 in |
Maximum Headroom | 39 1/4 in |
Maximum Load Capacity | 12,000 lb |
Description
C-Hook Leveling Pipe Lifter, Maximum Load Capacity 12,000 lb, Minimum Pipe Diameter 12 in, Minimum Headroom Not Applicable, Maximum Headroom 39 1/4 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Throat Height 8 1/2 in, Arm Height 8 3/8 in, Arm Length 54 1/2 in, Overall Width 14 in, Bail Height 7 in, Bail Thickness 1 1/4 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Pallet Lifter, Lightweight, 2T, L36" (94-2-48)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- Caldwell Below the Hook Lifting Devices