Shop All Bent Bolt Anchors
Caldwell
L-Hook, 1-1/4"-7, 42" L, Steel Plain, 12 PK
Mfr # 12-Anchor Bolt Kit
Zoro # G5957813
product price: $1,341.99
/pk 12, $111.83/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
- Thread Size 1-1/4"-7
- Body Length 42"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 12-Anchor Bolt Kit
- Zoro # G5957813
- Country of Origin United States
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1-1/4"-7 |
Body Length | 42" |
Thread Length | 9-1/2" |
Anchor Dia. | 1 1/4 in |
Anchor Diameter | 1 1/4 in |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Plain |
Includes | (12) Anchor Bolts,(12) Jam Nuts,(12) Plain Washer and (12) Full Nuts |
System of Measurement | Inch |
Tensile Strength | 58,000 psi |
Material Quality Standards | ASTM A36 |
Manufacturer Location | Made in USA |
Removable | Permanent |
Thread Type | Coarse |
Description
Anchor Bolt, Thread Size 1 1/4 In.-7, Anchor Diameter 1 1/4 in, Body Length 42 in, Thread Length 9 1/2 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 58,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Manufacturer Location Made in USA, Compatible Material Concrete, Includes (12) Anchor Bolts, (12) Full Nuts, (12) Jam Nuts, (12) Plain Washers, Material Quality Standards ASTM A36, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- HILLMAN RAWL SPIKE 1/4 X 3 (371183)
- ZORO SELECT L-Hook, 3/4"-10, 15" L, Carbon Steel Hot Dipped Galvanized (45110)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Plain (45189)
- MIDWEST FASTENER L-Hook, 3/8"-16, 6" L, Steel Hot Dipped Galvanized, 25 PK (09400)
- MIDWEST FASTENER L-Hook, 5/8"-11, 10" L, Steel Hot Dipped Galvanized, 10 PK (09411)
- Caldwell Cast-In Anchors