Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 6000Lb, Weight 775Lb
Mfr # E180-3-8
Zoro # G2164447
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,136.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Finish Painted Yellow
- Weight (Lbs.) 790
- Type Wall Mounted - Cantilever
- Boom Length (Ft.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # E180-3-8
- Zoro # G2164447
- Country of Origin United States
- Category Jib Cranes
Dimensions
Boom Length (Ft.) | 8 |
Overall Height (In.) | 72 in |
Flange Width | 7 in |
Overall Depth | 7 in |
Overall Width | 8 ft |
Overall Height | 4 ft |
Boom Length | 8 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Finish | Painted Yellow |
Weight (Lbs.) | 790 |
Type | Wall Mounted - Cantilever |
Capacity (Lb.) | 6000 lb |
Suspension | Cantilever |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Color | Yellow |
Overall Weight | 775 lb |
Body Material | Steel |
Included Components | Hardware |
Body Finish | Painted |
Includes Mounting Hardware | Mounting Hardware Not Included |
Maximum Lifting Capacity | 6,000 lb |
Description
Jib Crane, Boom Length 8 ft, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 8 ft, Overall Height 4 ft, Overall Depth 7 in, Overall Weight 775 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE1804TFX16)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 240Lb (D180-1/2-10)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 310Lb (E180-1/2-8)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- Caldwell Lifting Equipment