Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 4000Lb, Weight 1485Lb
Mfr # E180-2-18
Zoro # G2164465
product price: $7,723.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$7,723.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Boom Length (Ft.) 18
- Suspension Cantilever
- Finish Painted Yellow
- Capacity (Lb.) 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # E180-2-18
- Zoro # G2164465
- Country of Origin United States
- Category Jib Cranes
Dimensions
Boom Length (Ft.) | 18 |
Overall Height (In.) | 90 in |
Flange Width | 7 1/2 in |
Boom Length | 18 ft |
Overall Depth | 7 1/2 in |
Overall Width | 18 ft |
Overall Height | 6 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Suspension | Cantilever |
Finish | Painted Yellow |
Capacity (Lb.) | 4000 lb |
Type | Wall Mounted - Cantilever |
Weight (Lbs.) | 1,795 |
Color | Yellow |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Includes Mounting Hardware | Mounting Hardware Not Included |
Body Finish | Painted |
Overall Weight | 1,485 lb |
Included Components | Hardware |
Maximum Lifting Capacity | 4,000 lb |
Body Material | Steel |
Description
Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 6 ft, Overall Depth 7 1/2 in, Overall Weight 1,485 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 7 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- ZORO SELECT Low Profile Floor Lock, 4-9/16 in H (2GWZ8)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- GLEASON REEL Jib Crane (W5S-060902)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-2-G-DC)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- Caldwell Jib Cranes