Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 2000Lb, Weight 1641Lb
Mfr # D180-1-30
Zoro # G2165095
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$5,091.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Overall Height (In.) 120 in
- Suspension Tension
- Weight (Lbs.) 1,407
- Finish Painted Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # D180-1-30
- Zoro # G2165095
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 120 in |
Boom Length (Ft.) | 30 |
Flange Width | 6 1/2 in |
Overall Width | 30 ft |
Overall Height | 10 ft |
Overall Depth | 6 1/2 in |
Boom Length | 30 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Suspension | Tension |
Weight (Lbs.) | 1,407 |
Finish | Painted Yellow |
Capacity (Lb.) | 2000 lb |
Type | Wall Mounted - Tension |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Color | Yellow |
Maximum Lifting Capacity | 2,000 lb |
Body Material | Steel |
Body Finish | Painted |
Included Components | Hardware |
Overall Weight | 1,641 lb |
Includes Mounting Hardware | Mounting Hardware Not Included |
Description
Jib Crane, Boom Length 30 ft, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 30 ft, Overall Height 10 ft, Overall Depth 6 1/2 in, Overall Weight 1,641 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W05FR410015)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- MIDWEST FASTENER 3/16" Galvanized Steel Wire Rope Thimbles 5PK (54679)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 240Lb (D180-1/2-10)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 310Lb (E180-1/2-8)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- Caldwell Cranes