Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 433Lb
Mfr # D180-1/2-18
Zoro # G2165278
product price: $2,530.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,530.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Boom Length (Ft.) 18
- Suspension Tension
- Finish Painted Yellow
- Overall Height (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # D180-1/2-18
- Zoro # G2165278
- Country of Origin United States
- Category Jib Cranes
Dimensions
Boom Length (Ft.) | 18 |
Overall Height (In.) | 72 in |
Flange Width | 5 1/4 in |
Overall Depth | 5 1/4 in |
Overall Height | 6 ft |
Boom Length | 18 ft |
Overall Width | 18 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Suspension | Tension |
Finish | Painted Yellow |
Capacity (Lb.) | 1000 lb |
Weight (Lbs.) | 495 |
Type | Wall Mounted - Tension |
Color | Yellow |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Body Finish | Painted |
Includes Mounting Hardware | Mounting Hardware Not Included |
Included Components | Hardware |
Body Material | Steel |
Maximum Lifting Capacity | 1,000 lb |
Overall Weight | 433 lb |
Description
Jib Crane, Boom Length 18 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 18 ft, Overall Height 6 ft, Overall Depth 5 1/4 in, Overall Weight 433 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1101NFX3)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 0.5-1.5 (WTS-050301)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- ZORO SELECT Electric Floor Crane, Reach 8 ft., 2500lb. (EPFC-25)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- Caldwell Lifting Equipment