Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 347Lb
Mfr # D180-1/2-16
Zoro # G2165287
product price: $2,358.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,358.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Weight (Lbs.) 340
- Capacity (Lb.) 1000 lb
- Boom Length (Ft.) 16
- Overall Height (In.) 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # D180-1/2-16
- Zoro # G2165287
- Country of Origin United States
- Category Jib Cranes
Dimensions
Boom Length (Ft.) | 16 |
Overall Height (In.) | 66 in |
Flange Width | 4 in |
Overall Height | 5 1/2 ft |
Overall Depth | 4 in |
Boom Length | 16 ft |
Overall Width | 16 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Weight (Lbs.) | 340 |
Capacity (Lb.) | 1000 lb |
Suspension | Tension |
Finish | Painted Yellow |
Type | Wall Mounted - Tension |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Color | Yellow |
Body Material | Steel |
Includes Mounting Hardware | Mounting Hardware Not Included |
Included Components | Hardware |
Body Finish | Painted |
Maximum Lifting Capacity | 1,000 lb |
Overall Weight | 347 lb |
Description
Jib Crane, Boom Length 16 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 16 ft, Overall Height 5 1/2 ft, Overall Depth 4 in, Overall Weight 347 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- GLEASON REEL Jib Crane (W5S-060902)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- Caldwell Lifting Equipment