Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 340Lb
Mfr # E180-1/2-10
Zoro # G2164648
product price: $2,673.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,673.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Finish Painted Yellow
- Type Wall Mounted - Cantilever
- Overall Height (In.) 48 in
- Suspension Cantilever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # E180-1/2-10
- Zoro # G2164648
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 48 in |
Boom Length (Ft.) | 10 |
Flange Width | 5 1/4 in |
Overall Height | 4 ft |
Boom Length | 10 ft |
Overall Width | 10 ft |
Overall Depth | 5 1/4 in |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Finish | Painted Yellow |
Type | Wall Mounted - Cantilever |
Suspension | Cantilever |
Weight (Lbs.) | 298 |
Capacity (Lb.) | 1000 lb |
Color | Yellow |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Maximum Lifting Capacity | 1,000 lb |
Includes Mounting Hardware | Mounting Hardware Not Included |
Body Finish | Painted |
Overall Weight | 340 lb |
Body Material | Steel |
Included Components | Hardware |
Description
Jib Crane, Boom Length 10 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 10 ft, Overall Height 4 ft, Overall Depth 5 1/4 in, Overall Weight 340 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- ERICKSON 2 X 5.5' Retractable Ratchet Strap (31319)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- MAGLINER Inner Tube (121060T)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- Caldwell Cranes