Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 310Lb
Mfr # E180-1/2-8
Zoro # G2164657
product price: $2,571.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,571.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Capacity (Lb.) 1000 lb
- Suspension Cantilever
- Type Wall Mounted - Cantilever
- Overall Height (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # E180-1/2-8
- Zoro # G2164657
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 48 in |
Boom Length (Ft.) | 8 |
Flange Width | 5 1/4 in |
Overall Width | 8 ft |
Overall Depth | 5 1/4 in |
Overall Height | 4 ft |
Boom Length | 8 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Capacity (Lb.) | 1000 lb |
Suspension | Cantilever |
Type | Wall Mounted - Cantilever |
Finish | Painted Yellow |
Weight (Lbs.) | 250 |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Color | Yellow |
Overall Weight | 310 lb |
Body Material | Steel |
Body Finish | Painted |
Maximum Lifting Capacity | 1,000 lb |
Includes Mounting Hardware | Mounting Hardware Not Included |
Included Components | Hardware |
Description
Jib Crane, Boom Length 8 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 8 ft, Overall Height 4 ft, Overall Depth 5 1/4 in, Overall Weight 310 lb, Suspension Cantilever, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 5 1/4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- ENPAC Cylinder Rack (7202-YE)
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- Caldwell Jib Cranes