Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 240Lb
Mfr # D180-1/2-10
Zoro # G2165311
product price: $2,111.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Suspension Tension
- Weight (Lbs.) 240
- Finish Painted Yellow
- Boom Length (Ft.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # D180-1/2-10
- Zoro # G2165311
- Country of Origin United States
- Category Jib Cranes
Dimensions
Boom Length (Ft.) | 10 |
Overall Height (In.) | 36 in |
Flange Width | 4 in |
Overall Width | 10 ft |
Boom Length | 10 ft |
Overall Height | 3 ft |
Overall Depth | 4 in |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Suspension | Tension |
Weight (Lbs.) | 240 |
Finish | Painted Yellow |
Capacity (Lb.) | 1000 lb |
Type | Wall Mounted - Tension |
Color | Yellow |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Includes Mounting Hardware | Mounting Hardware Not Included |
Overall Weight | 240 lb |
Body Material | Steel |
Body Finish | Painted |
Maximum Lifting Capacity | 1,000 lb |
Included Components | Hardware |
Description
Jib Crane, Boom Length 10 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 10 ft, Overall Height 3 ft, Overall Depth 4 in, Overall Weight 240 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 4 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- SNAP-LOC Slip Hook, Steel, Slip On, 1467 lb. (SLAHI)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- Caldwell Lifting Equipment