Shop All Jib Cranes
Caldwell
Jib, Wall Mount, Cap 1000Lb, Weight 1641Lb
Mfr # D180-1/2-30
Zoro # G2165217
product price: $5,076.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,076.99
Free 30-Day Returns
Key Features
- Swivel Angle 180 Degrees
- Overall Height (In.) 120 in
- Capacity (Lb.) 1000 lb
- Type Wall Mounted - Tension
- Weight (Lbs.) 1,407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # D180-1/2-30
- Zoro # G2165217
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 120 in |
Boom Length (Ft.) | 30 |
Flange Width | 6 1/2 in |
Overall Height | 10 ft |
Overall Depth | 6 1/2 in |
Boom Length | 30 ft |
Overall Width | 30 ft |
Details
Item | Jib Crane |
Swivel Angle | 180 Degrees |
Capacity (Lb.) | 1000 lb |
Type | Wall Mounted - Tension |
Weight (Lbs.) | 1,407 |
Suspension | Tension |
Finish | Painted Yellow |
Color | Yellow |
Standards | ASME B30.20, ASME B30.9, ASME BTH-1 |
Includes Mounting Hardware | Mounting Hardware Not Included |
Maximum Lifting Capacity | 1,000 lb |
Included Components | Hardware |
Body Material | Steel |
Body Finish | Painted |
Overall Weight | 1,641 lb |
Description
Jib Crane, Boom Length 30 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Body Material Steel, Overall Width 30 ft, Overall Height 10 ft, Overall Depth 6 1/2 in, Overall Weight 1,641 lb, Suspension Tension, Included Components Hardware, Includes Mounting Hardware Mounting Hardware Not Included, Color Yellow, Body Finish Painted, Flange Width 6 1/2 in, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L (CB-10RCPH63)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-XR)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 1.5-3.0 (WTS-050302)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- Caldwell Lifting Equipment