Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 20 ft
Mfr # A360-3-20/20
Zoro # G3438550
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,331.99
Free 30-Day Returns
Key Features
- Capacity 6,000 lb
- Mounting Type Base Mounted
- Height Under Span 20 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # A360-3-20/20
- Zoro # G3438550
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 20 ft |
Mast Diameter | 24 in |
Flange Width | 9 in |
Overall Depth | 54 in |
Height Under Boom | 20 ft |
Usable Boom Length | 18 ft |
Maximum Lifting Height | 240 in |
Boom Length | 20 ft |
Overall Width | 20 ft |
Overall Height | 21 29/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 21 29/32 ft, Height Under Boom 20 ft, Boom Length 20 ft, Base Mount Type Base-Plate Mounted, Flange Width 9 in, Mast Diameter 24 in, Power Source Manual, Overall Depth 54 in, Overall Width 20 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red/White (CL1386BC)
- KEEPER S-Hook, 3/4" W, Black (06245)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 310Lb (E180-1/2-8)
- CALDWELL Jib, Wall Mount, Cap 1000Lb, Weight 240Lb (D180-1/2-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- Caldwell Cranes