Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 8 ft
Mfr # A360-2-8/10
Zoro # G3439427
product price: $7,956.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,956.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-8/10
- Zoro # G3439427
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Flange Width | 6 1/2 in |
Mast Diameter | 14 in |
Overall Height | 9 ft |
Boom Length | 10 ft |
Usable Boom Length | 8 27/32 ft |
Height Under Boom | 8 ft |
Maximum Lifting Height | 96 in |
Overall Depth | 36 in |
Overall Width | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 96 in, Overall Height 9 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 36 in, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 35' per Reel (T0722327)
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- Caldwell Jib Cranes