Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 20 ft
Mfr # A360-2-20/8
Zoro # G3439031
product price: $11,167.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$11,167.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 20 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-20/8
- Zoro # G3439031
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 20 ft |
Mast Diameter | 14 in |
Flange Width | 5 3/4 in |
Overall Height | 21 13/32 ft |
Boom Length | 8 ft |
Overall Width | 8 ft |
Maximum Lifting Height | 240 in |
Height Under Boom | 20 ft |
Usable Boom Length | 6 27/32 ft |
Overall Depth | 48 in |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 21 13/32 ft, Height Under Boom 20 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 48 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-2-G-DC)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- Caldwell Cranes