Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 20 ft
Mfr # A360-2-20/18
Zoro # G3438989
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,771.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 20 ft
- Reach 18 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # A360-2-20/18
- Zoro # G3438989
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 20 ft |
Mast Diameter | 20 in |
Flange Width | 7 1/2 in |
Usable Boom Length | 16 11/32 ft |
Overall Height | 21 19/32 ft |
Overall Depth | 48 in |
Overall Width | 18 ft |
Height Under Boom | 20 ft |
Boom Length | 18 ft |
Maximum Lifting Height | 240 in |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 21 19/32 ft, Height Under Boom 20 ft, Boom Length 18 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 48 in, Overall Width 18 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 3/4" (SL10-34)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 0.5-1.5 (WTS-050301)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 1.5-3.0 (WTS-050302)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- Caldwell Cranes