Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 18 ft
Mfr # A360-2-18/20
Zoro # G3439040
product price: $25,709.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,709.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 18 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-18/20
- Zoro # G3439040
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 18 ft |
Mast Diameter | 24 in |
Flange Width | 7 1/2 in |
Maximum Lifting Height | 216 in |
Overall Height | 19 29/32 ft |
Overall Width | 20 ft |
Boom Length | 20 ft |
Height Under Boom | 18 ft |
Usable Boom Length | 18 ft |
Overall Depth | 48 in |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 216 in, Overall Height 19 29/32 ft, Height Under Boom 18 ft, Boom Length 20 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 24 in, Power Source Manual, Overall Depth 48 in, Overall Width 20 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- WERNER 10 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7310)
- WERNER 4 ft Aluminum Stepladder (354)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- Caldwell Cranes