Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 16 ft
Mfr # A360-2-16/16
Zoro # G3439138
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$16,783.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 16 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # A360-2-16/16
- Zoro # G3439138
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 16 ft |
Mast Diameter | 18 in |
Flange Width | 7 1/2 in |
Maximum Lifting Height | 192 in |
Overall Height | 17 19/32 ft |
Height Under Boom | 16 ft |
Overall Depth | 48 in |
Boom Length | 16 ft |
Usable Boom Length | 14 1/2 ft |
Overall Width | 16 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 192 in, Overall Height 17 19/32 ft, Height Under Boom 16 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 48 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- TIMBER TUFF Lifting/Skidding Tongs 16 (TMW-14)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 1.5-3.0 (WTS-050302)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- GLEASON REEL Swing Jib Kit, 36", 5 ft. Rail, 0.5-1.5 (WTS-050301)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- Caldwell Lifting Equipment