Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 14 ft
Mfr # A360-2-14/10
Zoro # G3439235
product price: $9,645.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$9,645.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 14 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-14/10
- Zoro # G3439235
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 14 ft |
Mast Diameter | 14 in |
Flange Width | 6 1/2 in |
Height Under Boom | 14 ft |
Overall Width | 10 ft |
Overall Height | 15 ft |
Overall Depth | 36 in |
Boom Length | 10 ft |
Usable Boom Length | 8 27/32 ft |
Maximum Lifting Height | 168 in |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 ft, Height Under Boom 14 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 36 in, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Phenolic Wheel 5"X1-1/4" (PHW5X125)
- CM Grommet/Power Cord (27289)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Red (G7B-RRX-SGN)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- Caldwell Lifting Equipment