Shop All Jib Cranes
Caldwell
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 12 ft
Mfr # A360-2-12/16
Zoro # G3439278
product price: $14,493.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$14,493.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # A360-2-12/16
- Zoro # G3439278
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Mast Diameter | 16 in |
Flange Width | 7 1/2 in |
Overall Depth | 48 in |
Overall Height | 13 19/32 ft |
Height Under Boom | 12 ft |
Maximum Lifting Height | 144 in |
Overall Width | 16 ft |
Boom Length | 16 ft |
Usable Boom Length | 14 21/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 144 in, Overall Height 13 19/32 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth 48 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 2 Swivel, PK4 (6X2-SC-2S-2R)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- Caldwell Lifting Equipment